Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP515209
Progress PP515209 "New Bedford" Down Light Pendant
| Item: | PP515209 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.39 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-3/8" |
| Width | 18" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 23 lbs |


