Progress PP514709 "Alexa" Mini Pendant
| Item: | PP514709 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $56.88
Details and Dimensions
| Height | 7-5/8" |
| Width | 4" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Tea-Stained |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2) 12 and (2) 15 |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Features | • "Includes two 6"", one 12"", and two 15"" stems with concealed connections and 90 degree swivel included in canopy" |
| Product Specifications |


