X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP514686 "Savannah" Mini Pendant

Item: PP514686
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-7/8"
Width 8-3/4"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type White Alabaster
Downrod Length (2) 12 and (2) 15
Eco-Friendly Energy Star
Suitable Installation Dry