X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP514509EBWB "Avalon" Mini Pendant

Item: PP514509EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $195.00

Price: $117.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-1/2"
Width 7-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Alabaster
Shade Material Glass
Wire Length 120"
Downrod Quantity 4
Downrod Length (2) 12'', (2) 15''
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 12V
Weight 5 lbs
Includes 90 Degrees Hang Straight For Sloped Ceilings