Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP514409 "Torino" Entrance / Foyer Pendant

Item: PP514409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $229.35

Price: $137.61 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 15-1/8"
Width 13-1/8"
Overall Height 63"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tea Stained
Shade Material Glass
Wire Length 72"
Downrod Length (2) 12 and (2) 15
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Includes 2-12'', 2-15'' Stems