X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP514177 "Kensington" Down Light Pendant

Item: PP514177
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $136.20

Price: $81.72 (Pricing is for Forged Bronze)



Details and Dimensions

Height 7-1/2"
Width 7"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Features "Includes two 6"", one 12"" and 2 15"" stems with 90 degree swival."