Progress PP513620 "Flirt" Mini Pendant
| Item: | PP513620 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.79
Details and Dimensions
| Height | 13-5/8" |
| Width | 4-7/8" |
| Overall Height | 80" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2) 6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Weight | 5 lbs |


