X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP513509 "North Park" Mini Pendant

Item: PP513509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/8"
Width 5-1/2"
Overall Height 65"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched
Shade Material Glass
Downrod Length (2) 6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 3 lbs
Features Product has a 90 Swivel