Progress PP512284 "Le Jardin" Down Light Pendant
| Item: | PP512284 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $233.19
Details and Dimensions
| Height | 19-1/4" |
| Width | 15-3/4" |
| Overall Height | 94" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Product Specifications |


