Progress PP511880WB "Calven" Mini Pendant

Item: PP511880WB
Finish: Forged Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $85.50 (Pricing is for Forged Black)



Details and Dimensions

Height 10-5/8"
Width 6-3/8"
Overall Height 77"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched
Wire Length 120"
Voltage 120V
Weight 4 lbs