X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP511809WB "Calven" Mini Pendant

Item: PP511809WB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-5/8"
Width 6-3/8"
Overall Height 77"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched
Wire Length 120"
Voltage 120V
Weight 4 lbs