Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP511409 "Orbitz" Mini Pendant

Item: PP511409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-3/4"
Width 4"
Overall Height 78"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type White
Shade Material Glass
Wire Length 120"
Voltage 120V