Progress PP511420 "Orbitz" Mini Pendant
| Item: | PP511420 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.10 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7-3/4" |
| Width | 4" |
| Overall Height | 78" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | White |
| Shade Material | Glass |
| Wire Length | 120" |
| Voltage | 120V |


