Progress PP511320EBWB "Gather" Mini Pendant
| Item: | PP511320EBWB |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.35 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 5-3/4" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Glass Type | White |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Includes | 42'' of Chain and (2) 6'' Stems |
| Additional Information | Can Be Chain or Stem Mounted |


