Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP511209 "Westin" Down Light Pendant

Item: PP511209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $313.05

Price: $187.83 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 21-1/8"
Width 17"
Overall Height 96"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 15 lbs