Progress PP510809EBWB "Westin" Mini Pendant
| Item: | PP510809EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.98 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-3/4" |
| Width | 4" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2) 12'' & (2) 15'' Included |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |


