X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP510809 "Westin" Mini Pendant

Item: PP510809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $97.50

Price: $58.50 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-3/4"
Width 4"
Overall Height 64"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched
Shade Material Glass
Wire Length 120"
Downrod Quantity 5
Downrod Length (2) 6'', (1) 12'', (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 4 lbs