Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP510477
Progress PP510477 "Renovations" Mini Pendant
| Item: | PP510477 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.38 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 6-7/8" |
| Width | 6" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Downrod Length | (2) 12'' & (2) 15'' Included |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Product Specifications |


