X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP510481 "Renovations" Mini Pendant

Item: PP510481
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $90.00 (Pricing is for Antique Nickel)



Details and Dimensions

Height 6-7/8"
Width 6"
Overall Height 64"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Ribbed
Shade Material Glass
Downrod Length (2) 12'' & (2) 15'' Included
Suitable Installation Dry
Weight 6 lbs