X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP510310 "Prismatic Glass" Down Light Pendant

Item: PP510310
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 15-1/4"
Overall Height 42"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Prismatic
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 14 lbs