Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP5100101 "Roxbury" Mini Pendant

Item: PP5100101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $279.90

Price: $167.94

Details and Dimensions

Height 10-7/8"
Width 7"
Overall Height 67"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Crystal
Shade Material Glass
Wire Length 120"
Downrod Quantity 4
Downrod Length (2) 12'' & (2) 15'' Included
Suitable Installation Dry
Construction Solid Steel