X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP509609EBWB "Trinity" Mini Pendant

Item: PP509609EBWB
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 6-1/2"
Overall Height 64"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Downrod Length (2) 12'' & (2) 15'' Included
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 6 lbs
Energy Efficient Yes