Progress PP509620 "Trinity" Mini Pendant
| Item: | PP509620 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.54 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7" |
| Width | 6-1/2" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Downrod Length | (2) 12'' & (2) 15'' Included |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Product Specifications |


