X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP509509EBWB "Trinity" Down Light Pendant

Item: PP509509EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $182.70

Price: $109.62 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9-1/2"
Width 18"
Overall Height 85"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 12 lbs
Energy Efficient Yes
Lamp Type GU24