X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP509520EBWB "Trinity" Down Light Pendant

Item: PP509520EBWB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $182.70

Price: $109.62 (Pricing is for Antique Bronze)



Details and Dimensions

Height 9-1/2"
Width 18"
Overall Height 85"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 12 lbs
Energy Efficient Yes