X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP509509 "Trinity" Down Light Pendant

Item: PP509509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $132.30

Price: $83.34 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9-1/2"
Width 18"
Overall Height 85"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 12 lbs