Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP509310 "Prismatic Glass" Down Light Pendant

Item: PP509310
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/4"
Width 15'' Diameter
Overall Height 42"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Prismatic
Shade Material Glass
Chain Length 30"
Suitable Installation Dry
Voltage 120V
Weight 12 lbs