X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP509009 "Bedford" Down Light Pendant

Item: PP509009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $185.40

Price: $111.24 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-1/4"
Width 15-5/8"
Overall Height 50"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched Alabaster
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Weight 11 lbs