Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Progress
>
PP508909
Progress PP508909 "Bratenahl" Mini Pendant
| Item: | PP508909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.28 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-3/4" |
| Width | 6" |
| Overall Height | 58" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


