Progress PP508409 "Pavillion" Down Light Pendant

Item: PP508409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $117.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10-5/8"
Width 20-1/4"
Overall Height 86"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched Watermark
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 10 lbs