Progress PP508384 "Le Jardin" Mini Pendant
| Item: | PP508384 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $123.93
Details and Dimensions
| Height | 17" |
| Width | 7" |
| Overall Height | 74" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Product Specifications |


