X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP507920 "Madison" Down Light Pendant

Item: PP507920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $190.95

Price: $114.57 (Pricing is for Antique Bronze)



Details and Dimensions

Height 8-3/4"
Width 15-3/4"
Overall Height 66"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type White Etched
Shade Material Glass
Wire Length 120"
Downrod Length (2) 12'' and (2) 15''
Suitable Installation Dry
Construction Steel
Weight 12 lbs