X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP507820 "Madison" Mini Pendant

Item: PP507820
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $95.40

Price: $57.24 (Pricing is for Antique Bronze)



Details and Dimensions

Height 8"
Width 7-1/2"
Overall Height 52"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Etched
Shade Material Glass
Downrod Length (3) 12 and (1) 6
Suitable Installation Dry
Weight 6 lbs