Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP507777
Progress PP507777 "Eden" Mini Pendant
| Item: | PP507777 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.08
Details and Dimensions
| Height | 10" |
| Width | 7-1/2" |
| Overall Height | 66" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Amber Linen Textured |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


