Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP507109
Progress PP507109 "New Bedford" Mini Pendant
| Item: | PP507109 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $46.62 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-1/4" |
| Width | 5-1/2" |
| Overall Height | 63" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Downrod Length | (2) 6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 12 lbs |


