Progress PP506809 "Avalon" Mini Pendant
| Item: | PP506809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $71.73 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-1/4" |
| Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Product Specifications |


