Progress PP506733 "Avalon" Down Light Pendant
| Item: | PP506733 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.46 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 17-1/2" |
| Width | 13-1/4" |
| Overall Height | 93" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |
| Product Specifications |


