Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP506709 "Penn" Down Light Pendant

Item: PP506709
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/2"
Diameter 6-7/8"
Overall Height 75-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Globe
Shade Material Glass
Chain Length 72"
Wire Length 180"
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Includes 6 Link Of 9 Gauge Chain