X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP506509 "Inspire" Drum Pendant

Item: PP506509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $73.35

Price: $44.01 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-1/4"
Diameter 6-1/2"
Overall Height 93"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Off-White Linen
Shade Material Fabric
Chain Length 72"
Wire Length 120"
Downrod Quantity 2
Downrod Length (2) 6''
Suitable Installation Dry
Voltage 120V
Construction Steel