Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP506387
Progress PP506387 "Bourbon Street" Mini Pendant
| Item: | PP506387 |
| Finish: | Fieldstone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.90
Details and Dimensions
| Height | 63-1/2" |
| Width | 6" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Jasmine Mist |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


