X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP506084 "Veranda" Mini Pendant

Item: PP506084
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 11-1/2"
Overall Height 68"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Venetian Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs