X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP505333 Down Light Pendant

Item: PP505333
Finish: Cobblestone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-7/8"
Width 7-1/4"
Overall Height 68"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Alabaster
Shade Material Glass
Downrod Length (2) 12 and (2) 15
Suitable Installation Dry
Voltage 120V
Weight 7 lbs