X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP50530930K9 "Bedford" Mini Pendant

Item: PP50530930K9
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $270.00 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 11-7/8"
Width 7-1/4"
Overall Height 68"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Alabaster
Shade Material Glass
Downrod Length (2) 12 and (2) 15
Suitable Installation Dry
Voltage 120V
Weight 7 lbs