Progress PP504042 "Savannah" Mini Pendant
| Item: | PP504042 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $81.99 (Pricing is for Seabrook)
Details and Dimensions
| Height | 6-3/4" |
| Width | 8-3/4" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Antique Alabaster |
| Shade Material | Glass |
| Downrod Length | (2) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |


