X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP504086 "Savannah" Mini Pendant

Item: PP504086
Finish: Burnished Chestnut
Online Availability: Please call for availability.


Details and Dimensions

Height 6-3/4"
Width 8-3/4"
Overall Height 64"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Antique Alabaster
Shade Material Glass
Downrod Length (2) 12 and (2) 15
Suitable Installation Dry
Voltage 120V
Weight 7 lbs