Progress PP502674 "Archie" Down Light Pendant
| Item: | PP502674 |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $123.30 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 9-1/4" |
| Width | 10-1/2" |
| Overall Height | 75" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Prismatic |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2) 6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Includes | "(2) 6"", (1) 12"" and (2) 15"" Downrods" |
| Product Specifications |


