X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP502615 "Archie" Down Light Pendant

Item: PP502615
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $232.95

Price: $139.77 (Pricing is for Chrome)



Details and Dimensions

Height 9-1/4"
Width 10-1/2"
Overall Height 75"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Prismatic
Shade Material Glass
Wire Length 120"
Downrod Length (2) 6 and (1) 12 and (2) 15
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Includes "(2) 6"", (1) 12"" and (2) 15"" Downrods"