Progress PP502284 "Timberbrook" Mini Pendant
| Item: | PP502284 |
| Finish: | Espresso |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-1/4" |
| Width | 8-3/4" |
| Overall Height | 74" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Frosted Nutmeg |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Weight | 10 lbs |


