Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP502146 "Arts & Crafts" Down Light Pendant

Item: PP502146
Finish: Weathered Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18-3/4"
Width 16'' Diameter
Overall Height 56"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Light Honey Art
Chain Length 36"
Downrod Length 18
Suitable Installation Dry
Voltage 120V
Weight 17 lbs