Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP502046 "Arts & Crafts" Mini Pendant

Item: PP502046
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $297.75

Price: $178.65

Details and Dimensions

Height 27-3/4"
Width 8-1/2"
Overall Height 65"
Canopy Size 5-1/2
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Honey Art
Shade Material Glass
Chain Length 36"
Wire Length 180"
Downrod Length 18
Suitable Installation Dry
Weight 11 lbs